Motion
CD1342

GRACO INC
CD1342

Lubrication Pump - Piston, Oil
MI ITEM #12759682
MFR #CD1342
Price$11,495.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CD1342

Lubrication Pump - Piston, Oil
MI ITEM #12759682
MFR #CD1342

Mfr description
CD1342 DYNA-STAR COMPACT PUMP, 12L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,495.06/each

Specifications

Dimensions

  • Height
    39.0000 in, 990 mm
  • Length
    13.9000 in, 353.10 mm
  • Overall Height
    39.0000 in, 990 mm
  • Overall Length
    13.9000 in, 353.10 mm
  • Overall Width
    11.5000 in, 292 mm
  • Weight
    66 lbs, 29.9 kg

Details

  • Application
    In-Plant Machinery, Off-Road Equipment
  • Certification
    CE, RCM
  • Container Type
    Reservoir
  • Includes
    Pump with Reservoir
  • Lubrication Type
    Oil
  • Material
    Carbon Alloy Steel
  • Max Operating Temperature
    65 °C, 149 °F
  • Maximum Operating Pressure
    3500 psi
  • Min Operating Temperature
    -40 °C, -40 °F
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Series
    Compact Dyna-Star
  • Type
    Compact Electric Piston Pump
  • Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)