Motion
CD3071

GRACO INC
CD3071

Lubrication Pump - Electric Pump, Grease, Oil, 4.5 in³/min Flow Rate
MI ITEM #12759707
MFR #CD3071
List Price$12,820.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CD3071

Lubrication Pump - Electric Pump, Grease, Oil, 4.5 in³/min Flow Rate
MI ITEM #12759707
MFR #CD3071

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,820.69/each for your price

Overview

Mfr description
CD3071 PUMP, COMPACT DYNA-STAR, 60

Specifications

  • Lubrication Type
    Grease, Oil
  • Pump Type
    Electric Pump
  • Pump Material
    Steel
  • Flow Rate
    4.5 in³/min
  • Outlet Thread Connection
    NPT Female
  • Maximum Operating Pressure
    3500 psi
  • Voltage
    24 V
  • Application
    In-Plant Machinery, Off-Road Equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text