Motion
CD3263

GRACO INC
CD3263

Lubrication Pump - Piston, Grease, 0.074 L/min Flow Rate
Mi Item #12759717
MFR #CD3263
Price$15,206.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CD3263

Lubrication Pump - Piston, Grease, 0.074 L/min Flow Rate
Mi Item #12759717
MFR #CD3263

Mfr description
CD3263 PUMP, COMPACT DYNA-STAR, 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,206.81/each

Specifications

Dimensions

  • Height
    28.4000 in, 721.40 mm
  • Length
    15.6000 in, 396.20 mm
  • Overall Height
    28.4000 in, 721.40 mm
  • Overall Length
    15.6000 in, 396.20 mm
  • Overall Width
    15.0000 in, 381 mm
  • Weight
    83 lbs, 37.6 kg

Details

  • Application
    In-Plant Machinery, Off-Road Equipment
  • Certification
    CE, EAC, RCM
  • Container Type
    Reservoir
  • Flow Rate
    0.074 L/min
  • Includes
    Auto-Fill Shut Off, Follower Plate, Pressure and Low-Level Switch, Pump with Reservoir
  • Lubrication Type
    Grease
  • Material
    Steel
  • Max Operating Temperature
    18.3 °C, 65 °F
  • Maximum Operating Pressure
    3500 psi
  • Min Operating Temperature
    -40 °C, -40 °F
  • Pump Material
    Steel
  • Pump Type
    Piston
  • Series
    Compact Dyna-Star
  • Type
    Electric
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)