Overview
Mfr description
563574 LUBRISYSTEM PUMP, 6 PT OIL PLASTI
Specifications
- ApplicationIn-Plant Machinery
- Wetted MaterialsPlastic
- Control TypeInternal Timer Control
- IncludesLubriSystem Pump w/6 pt (2.84 liter) Plastic Cylindrical Reservoir
- Max Discharge Pressure1350 psi
- Pump TypeOil Pump
- Type DesignPneumatic Piston Pump
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data