Motion
563576

GRACO INC
563576

Direct-drive Metering Pump - 1350 psi;93 bar Discharge
Mi Item #12761711
MFR #563576
Price$3,863.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
563576

Direct-drive Metering Pump - 1350 psi;93 bar Discharge
Mi Item #12761711
MFR #563576

Mfr description
563576 LUBRISYSTEM PUMP, 20 PT OIL PLAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,863.25/each

Specifications

Details

  • Application
    In-Plant Machinery
  • Description
    LubriSystem Standard Oil Pump with 20 pt. (9.46 liter) Plastic Cylindrical Reservoir
  • Discharge Pressure
    1350 psi;93 bar
  • For Use With
    Oil
  • Group & Class
    Pneumatic Piston Pump
  • Head Material
    Plastic
  • Includes
    20 pt (9.46 liter) Plastic Cylindrical Reservoir, LubriSystem Pump
  • Manufacturer Catalog Number
    563576
  • Max Discharge Pressure
    1350 psi;93 bar
  • Max Pressure
    93.08 bar, 1350 psi
  • Pressure Range
    1350 psi, 93.08 bar
  • Product Line
    LubriSystem
  • Pump Material
    Plastic
  • Pump Type
    Pneumatic Piston Pump
  • Type Design
    Piston
  • Wetted Materials
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)