Motion
564415

GRACO INC
564415

Pump and Motor Assy. - 14 in³/min Flow Rate
Mi Item #12761747
MFR #564415
Price$3,866.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
564415

Pump and Motor Assy. - 14 in³/min Flow Rate
Mi Item #12761747
MFR #564415

Mfr description
564415 MINI METER-FLO PUMP, MOTOR ASSY 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,866.41/each

Specifications

Details

  • Application
    Adjustable, built-in pressure relief valve makes MMF packages compatible with resistive orifice systems, Ideal for smaller series progressive systems requiring continuous lubrication
  • Flow Rate
    14 in³/min
  • Pressure Range
    300 to 2000 psi
  • Type Design
    Electric Piston Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)