Motion
25R801

GRACO INC
25R801

25R801 G-MINI PUMP, 24V, 1L, CONTROLLER
Mi Item #12761797
MFR #25R801
Price$1,712.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25R801

25R801 G-MINI PUMP, 24V, 1L, CONTROLLER
Mi Item #12761797
MFR #25R801

Mfr description
25R801 G-MINI PUMP, 24V, 1L, CONTROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,712.27/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPSF

Details

  • Application
    Industrial, Off-Road Equipment, On-Road Vehicles, Wind Energy
  • Control Type
    Internal Controller
  • Max Discharge Pressure
    4061 psi
  • Pump Type
    Grease Lubrication Pump
  • Type Design
    Electric Piston Pump
  • Wetted Materials
    Alloy Steel, Aluminum, Amorphous Polyamide, Bronze, Carbon Steel, Chemically Lubricated Acetal, Nickel Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)