Motion
25R804

GRACO INC
25R804

Direct-drive Metering Pump - 0.18 in3/ min, 3 cm3/ min Flow Rate, 4061 psi;280 bar Discharge
Mi Item #12761799
MFR #25R804
Price$2,348.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25R804

Direct-drive Metering Pump - 0.18 in3/ min, 3 cm3/ min Flow Rate, 4061 psi;280 bar Discharge
Mi Item #12761799
MFR #25R804

Mfr description
25R804 G-MINI PUMP, 24V, 1L, CONTROL, HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,348.25/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPSF

Details

  • Application
    Industrial, Off-Road Equipment, On-Road Vehicles, Wind Energy
  • Control Type
    Digital
  • Description
    Electric Piston Pump
  • Discharge Pressure
    4061 psi;280 bar
  • Flow Rate
    0.18 in3/ min, 3 cm3/ min
  • For Use With
    Grease
  • Group & Class
    Piston Pumps
  • Includes
    Controller, Follower Plate, Heater, Stir Paddle
  • Manufacturer Catalog Number
    25R804
  • Max Discharge Pressure
    4061 psi;280 bar
  • Max Discharge Volume
    0.18 in3/min;3 cm3/ min
  • Max Pressure
    280 bar, 4061 psi
  • Maximum Flow Rate
    0.18 in3/ min, 3 cm3/ min
  • Pressure Range
    280 bar, 4061 psi
  • Product Line
    G-Mini
  • Pump Type
    Electric Piston Pump
  • Seal Material
    Nitrile Rubber
  • Type Design
    Piston
  • Wetted Materials
    Alloy Steel, Aluminum, Amorphous Polyamide, Bronze, Carbon Steel, Chemically Lubricated Acetal, Nickel Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)