Motion
25R821

GRACO INC
25R821

Direct-drive Metering Pump - 4061 psi;280 bar Discharge
Mi Item #12761806
MFR #25R821
Price$2,054.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25R821

Direct-drive Metering Pump - 4061 psi;280 bar Discharge
Mi Item #12761806
MFR #25R821

Mfr description
25R821 G-MINI PUMP, 24V, 1L, CON, DIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,054.72/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPSF

Details

  • Application
    Industrial, Off-Road Equipment, On-Road Vehicles, Wind Energy
  • Control Type
    Microprocessor
  • Description
    G-Mini Grease Lubrication Pump with Controller
  • Discharge Pressure
    4061 psi;280 bar
  • For Use With
    Grease
  • Group & Class
    Electric Piston Pump
  • Includes
    Controller, Follower Plate, Stir Paddle
  • Manufacturer Catalog Number
    25R821
  • Max Discharge Pressure
    4061 psi;280 bar
  • Max Discharge Volume
    0.18 in3/min;3 ml/min
  • Max Pressure
    280 bar, 4061 psi
  • Maximum Flow Rate
    3 ml/min, 0.18 in3/ min
  • Pressure Range
    280 bar, 4061 psi
  • Product Line
    G-Mini
  • Pump Material
    Carbon Steel, Alloy Steel, Stainless Steel, Nitrile Rubber, Bronze, Nickel Plated Alnico, Chemically Lubricated Acetal, Aluminum, PTFE, Amorphous Polyamide, Nylon
  • Pump Type
    Electric Piston Pump
  • Seal Material
    Nitrile Rubber
  • Type Design
    Piston
  • Wetted Materials
    Alloy Steel, Aluminum, Amorphous Polyamide, Bronze, Carbon Steel, Chemically Lubricated Acetal, Nickel Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)