Motion
24J396

GRACO INC
24J396

24J396 GBL 7500 PUMP, GRAVITY, 3/8
Mi Item #12762518
MFR #24J396
Price$772.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24J396

24J396 GBL 7500 PUMP, GRAVITY, 3/8
Mi Item #12762518
MFR #24J396

Mfr description
24J396 GBL 7500 PUMP, GRAVITY, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.65/each

Specifications

Dimensions

  • Pump Size
    3/8 in

Details

  • Material
    Oil
  • Max Pressure
    3500 psi
  • Type
    Mechanical Piston Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)