Motion
563345

GRACO INC
563345

Lubrication Pump - Hydraulic Operated Pump, Grease, Oil, 0.0300 to 0.0920 in³/stroke Flow Rate, 2.2:1 Ratio
MI ITEM #12763956
MFR #563345
List Price$3,048.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
563345

Lubrication Pump - Hydraulic Operated Pump, Grease, Oil, 0.0300 to 0.0920 in³/stroke Flow Rate, 2.2:1 Ratio
MI ITEM #12763956
MFR #563345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,048.94/each for your price

Overview

Mfr description
563345 MODU-FLO PUMP, ASSY, HI, HLJ-5X

Specifications

  • Lubrication Type
    Grease, Oil
  • Pump Type
    Hydraulic Operated Pump
  • Flow Rate
    0.0300 to 0.0920 in³/stroke
  • Maximum Operating Pressure
    3000 psi
  • Pump Ratio
    2.2:1
  • Application
    In-Plant Machinery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text