Motion
563363

GRACO INC
563363

Lubrication Pump - Air Operated Pump, Grease
Mi Item #12763966
MFR #563363
Price$2,051.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
563363

Lubrication Pump - Air Operated Pump, Grease
Mi Item #12763966
MFR #563363

Mfr description
563363 E-SERIES PUMP, RESV ASSY GRS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,051.56/each

Specifications

Dimensions

  • Outlet Thread Connection
    NPSF

Details

  • Application
    In-Plant Machinery
  • Includes
    Pump, 6 lb Plastic Cylindrical Grease Reservoir, 2350 psi Rupture Disc
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    2000 psi
  • Pump Material
    Aluminum, Plastic
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)