Motion
24Y498

GRACO INC
24Y498

Lubrication Pump - Hydraulic Operated Pump, Oil, 19:1 Ratio
Mi Item #12764334
MFR #24Y498
Price$3,132.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24Y498

Lubrication Pump - Hydraulic Operated Pump, Oil, 19:1 Ratio
Mi Item #12764334
MFR #24Y498

Mfr description
24Y498 LUBEPRO H1900 PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,132.58/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in NPT
  • Outlet Thread Connection
    NPT

Details

  • Application
    In-Plant Machinery
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    3500 psi
  • Pump Material
    High Phosphorus Electroless Nickel-Plated Dectile Iron, Enamel Painted Dectile Aluminum, Zinc Nickel Coated Steel, Acetal, Plastic, 6061 Aluminum Alloy, Enamel Painted Aluminum Alloy 308, Aluminum Alloy 308, Buna-N
  • Pump Ratio
    19:1
  • Pump Type
    Hydraulic Operated Pump
  • Series
    LubePro
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)