Motion
96G050

GRACO INC
96G050

Lubrication Pump - Electric Pump, Oil, 2 L Compatible Container Size
MI ITEM #12764551
MFR #96G050
Your Price$2,256.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
96G050

Lubrication Pump - Electric Pump, Oil, 2 L Compatible Container Size
MI ITEM #12764551
MFR #96G050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,256.72/each(List $2,708.06)

Overview

Mfr description
96G050 G3 STANDARD PUMP, A-24NC-2L0A00-L

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Electric Pump
  • Compatible Container Size
    2 L
  • Pump Material
    Nylon, Trogamid T5004-060, Zinc-Plated Steel, Carbon Steel, Alloy Steel, Stainless Steel,Nitrile Rubber,Bronze, Nickel Plated Alnico, Chemically Lubricated Acetal, Aluminum, PTFE, Grillamid
  • Outlet Thread Connection
    NPSF Female
  • Maximum Operating Pressure
    5100 psi
  • Voltage
    24 V dc
  • Application
    On-Road Vehicles, Off-Road Equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought