Motion
96G059

GRACO INC
96G059

Lubrication Pump - Electric Pump, Oil, 2 L Compatible Container Size
MI ITEM #12764554
MFR #96G059
Your Price$2,469.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
96G059

Lubrication Pump - Electric Pump, Oil, 2 L Compatible Container Size
MI ITEM #12764554
MFR #96G059

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,469.77/each(List $2,963.72)

Overview

Mfr description
96G059 G3 STANDARD PUMP, A-ACNC-2L0A00-L

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Electric Pump
  • Compatible Container Size
    2 L
  • Pump Material
    Nylon, Trogamid T5004-060, Zinc-Plated Steel, Carbon Steel, Alloy Steel, Stainless Steel,Nitrile Rubber,Bronze, Nickel Plated Alnico, Chemically Lubricated Acetal, Aluminum, PTFE, Grillamid
  • Outlet Thread Connection
    NPSF Female
  • Maximum Operating Pressure
    5100 psi
  • Voltage
    90 to 240 V ac
  • Application
    On-Road Vehicles, Off-Road Equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text