Motion
96G069

GRACO INC
96G069

Lubrication Pump - Electric Pump, Grease, 8 L Compatible Container Size
MI ITEM #12764558
MFR #96G069
Your Price$3,277.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
96G069

Lubrication Pump - Electric Pump, Grease, 8 L Compatible Container Size
MI ITEM #12764558
MFR #96G069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,277.01/each(List $3,768.56)

Overview

Mfr description
96G069 G3 PRO PUMP, G-24PR-8L0L00-R0C000

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Electric Pump
  • Compatible Container Size
    8 L
  • Pump Material
    Nylon, Trogamid T5004-060, Zinc-Plated Steel, Carbon Steel, Alloy Steel, Stainless Steel,Nitrile Rubber,Bronze, Nickel Plated Alnico, Chemically Lubricated Acetal, Aluminum, PTFE, Grillamid
  • Outlet Thread Connection
    NPSF Female
  • Maximum Operating Pressure
    5100 psi
  • Voltage
    24 V dc
  • Application
    On-Road Vehicles, Off-Road Equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text