Motion
96G184

GRACO INC
96G184

Lubrication Pump - Piston, Grease
Mi Item #12764637
MFR #96G184
Price$3,276.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
96G184

Lubrication Pump - Piston, Grease
Mi Item #12764637
MFR #96G184

Mfr description
96G184 G3 STANDARD PUMP, G-24NC-4L0A00-0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,276.19/each

Specifications

Dimensions

  • Height
    14.5000 in, 368.30 mm
  • Length
    10.0000 in, 254 mm
  • Overall Height
    14.5000 in, 368.30 mm
  • Overall Length
    10.0000 in, 254 mm
  • Overall Width
    9.2500 in, 235 mm
  • Weight
    13.3 lbs, 6 kg

Details

  • Application
    Off-Road Equipment, On-Road Vehicles
  • Container Type
    Reservoir
  • Includes
    External Low Level, Wiper Arm
  • Lubrication Type
    Grease
  • Material
    Alloy Steel, Aluminum, Bronze, Carbon Steel, Chemically Lubricated Acetal, Grillamid, Nickel Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel, Trogamid T5004-060, Zinc-Plated Steel
  • Maximum Operating Pressure
    5100 psi
  • Pump Material
    Nylon, Trogamid T5004-060, Zinc-Plated Steel, Carbon Steel, Alloy Steel, Stainless Steel, Nitrile Rubber, Bronze, Nickel Plated Alnico, Chemically Lubricated Acetal, Aluminum, PTFE, Grillamid
  • Pump Type
    Piston
  • Series
    Standard
  • Type
    Electric Piston Pump
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)