Motion
96G203

GRACO INC
96G203

Lubrication Pump - Piston, Grease
Mi Item #12764653
MFR #96G203
Price$2,869.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
96G203

Lubrication Pump - Piston, Grease
Mi Item #12764653
MFR #96G203

Mfr description
96G203 G3 PRO PUMP, G-24PR-2L0L07-00C000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,869.03/each

Specifications

Dimensions

  • Height
    13.2500 in, 337 mm
  • Length
    9.0000 in, 229 mm
  • Overall Height
    13.2500 in, 337 mm
  • Overall Length
    9.0000 in, 229 mm
  • Overall Width
    8.0000 in, 203 mm
  • Weight
    13.3 lbs, 6 kg

Details

  • Application
    In-Plant Machinery, Off-Road Equipment, On-Road Vehicles
  • Certification
    IP69K
  • Container Type
    Reservoir
  • Includes
    one adjustable pump element - standard, plus room for two more
  • Lubrication Type
    Grease
  • Material
    Alloy Steel, Aluminum, Bronze, Carbon Steel, Chemically Lubricated Acetal, Grillamid, Nickel Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel, Trogamid T5004-060, Zinc-Plated Steel
  • Maximum Operating Pressure
    5100 psi
  • Pump Material
    Nylon, Trogamid T5004-060, Zinc-Plated Steel, Carbon Steel, Alloy Steel, Stainless Steel, Nitrile Rubber, Bronze, Nickel Plated Alnico, Chemically Lubricated Acetal, Aluminum, PTFE, Grillamid
  • Pump Type
    Piston
  • Series
    Pro
  • Type
    Electric Piston Pump
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)