Specifications
Dimensions
- Outlet Thread ConnectionNPSF
Details
- ApplicationIn-Plant Machinery
- Lubrication TypeGrease
- Maximum Operating Pressure5000 psi
- Pump MaterialMetal
- Pump TypeElectric Pump
- Voltage230/460 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)