1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GRACO INC
MM2412
Lubrication Pump - Electric Pump, Oil, 14.0000 in³ Flow Rate
MI ITEM #
12764820
MFR #
MM2412
Your Price
$5,944.73
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
GRACO INC MM2412
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRACO INC
MM2412
Lubrication Pump - Electric Pump, Oil, 14.0000 in³ Flow Rate
MI ITEM #
12764820
MFR #
MM2412
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5,944.73
/each
(List
$6,836.44
)
Qty
Add to Cart
Overview
Mfr description
MM2412 MINI METER-FLO PUMP
Specifications
Lubrication Type
Oil
Pump Type
Electric Pump
Pump Material
Metal
Flow Rate
14.0000 in³
Maximum Operating Pressure
1500 psi
Voltage
115 V ac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought