Motion
24E010

GRACO INC
24E010

Direct-drive Metering Pump - 4500 psi;310 bar Discharge
Mi Item #12764901
MFR #24E010
Price$29,739.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24E010

Direct-drive Metering Pump - 4500 psi;310 bar Discharge
Mi Item #12764901
MFR #24E010

Mfr description
24E010 CHECK-MATE SYSTEM, 63:1, FLOOR ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,739.45/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    Inlet: 0.7500 in, Outlet: 0.7500 in

Details

  • Application
    Industrial
  • Control Type
    Manual
  • Description
    NXT Check-Mate 63:1 Floor Standing Oil Pump
  • Discharge Pressure
    4500 psi;310 bar
  • For Use With
    Oil
  • Group & Class
    Piston Pumps
  • Includes
    Integrated Air Controls, Modular Air Valves, NXT Air Motor, Piston Valve
  • Injection Ratio
    63:1
  • Manufacturer Catalog Number
    24E010
  • Max Discharge Pressure
    4500 psi;310 bar
  • Max Pressure
    310.3 bar, 4500 psi
  • Pressure Range
    310.3 bar, 4500 psi
  • Product Line
    Check-Mate
  • Pump Type
    Piston
  • Type Design
    Piston
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)