Motion
24E782

GRACO INC
24E782

24E782 CHECK-MATE SYSTEM, 68:1, RAM
Mi Item #12764918
MFR #24E782
Price$44,359.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24E782

24E782 CHECK-MATE SYSTEM, 68:1, RAM
Mi Item #12764918
MFR #24E782

Mfr description
24E782 CHECK-MATE SYSTEM, 68:1, RAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,359.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1.0000 in

Details

  • Application
    Grease
  • Control Type
    Manual
  • Description
    NXT Check-Mate 68:1 RAM Grease Pump
  • For Use With
    Grease
  • Group & Class
    Piston Pumps
  • Head Material
    Carbon Steel
  • Includes
    Check-Mate Lower, Integrated Air Controls, NXT Air Motor, Xtreme Coupler
  • Injection Ratio
    68:1
  • Manufacturer Catalog Number
    24E782
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Seal Material
    Leather
  • Type Design
    Piston
  • Wetted Materials
    Carbon Steel, Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)