Motion
244681

GRACO INC
244681

Electric Diaphragm Pump - 100 psi, Buna-N Fluid Section, 15 gpm Max Flow
Mi Item #12765858
MFR #244681
Price$5,650.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
244681

Electric Diaphragm Pump - 100 psi, Buna-N Fluid Section, 15 gpm Max Flow
Mi Item #12765858
MFR #244681

Mfr description
244681 HUSKY SYSTEM, ANTIFEEZE, WWS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.95/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in x 1/2 in

Details

  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    15 gpm
  • Porting
    Dual Port (Side/Center)
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)