Motion
24G579

GRACO INC
24G579

24G579 LD SERIES OIL PUMP, ASSEMBLY, 3:1
Mi Item #12765936
MFR #24G579
Price$1,317.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24G579

24G579 LD SERIES OIL PUMP, ASSEMBLY, 3:1
Mi Item #12765936
MFR #24G579

Mfr description
24G579 LD SERIES OIL PUMP, ASSEMBLY, 3:1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,317.39/each

Specifications

Dimensions

  • Air Inlet Thread Size
    0.2500 in
  • Operating Pressure
    10.3 bar, 750 psi

Details

  • Air Inlet Thread Type
    NPT
  • Application
    Oil
  • Material
    Oil
  • Maximum Operating Pressure
    10.3 bar, 750 psi
  • Outlet Thread Type
    NPT
  • Product Type
    Grease Injectors
  • Series
    LD
  • Type
    Pneumatic Piston Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)