Motion
222075

GRACO INC
222075

Lubrication Pump - Air Operated Pump, Grease, 50:1 Ratio
MI ITEM #12767132
MFR #222075
Your Price$12,857.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
222075

Lubrication Pump - Air Operated Pump, Grease, 50:1 Ratio
MI ITEM #12767132
MFR #222075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,857.74/each(List $14,786.40)

Overview

Mfr description
222075 FIREBALL 425 PUMP, 50:1, TRK PKG

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    400 lb
  • Pump Material
    Carbon Steel, Leather
  • Outlet Thread Connection
    NPT Female
  • Maximum Operating Pressure
    4000 psi
  • Hose Length
    6 ft
  • Hose Diameter
    3/8 in
  • Pump Ratio
    50:1
  • Air Inlet Thread Connection
    1/2 in NPT Female
  • Includes
    Pump, Hose and Fitting Kit, Cover, Follow Plate, Hold-Down Kit
  • Application
    Industrial
  • Series
    Fire-Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought