Motion
222086

GRACO INC
222086

Lubrication Pump - Piston, Oil, 2.8 gpm Flow Rate, 5:1 Ratio
Mi Item #12767133
MFR #222086
Price$4,166.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
222086

Lubrication Pump - Piston, Oil, 2.8 gpm Flow Rate, 5:1 Ratio
Mi Item #12767133
MFR #222086

Mfr description
222086 FIREBALL 300 PUMP, LUBT, LP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,166.25/each

Specifications

Dimensions

  • Compatible Container Size
    60 L
  • Weight
    17 lbs, 7.71 kg

Details

  • Application
    Industrial
  • Flow Rate
    2.8 gpm
  • Includes
    Cover, Hold-Down Kit, Hose Kit
  • Lubrication Type
    Oil
  • Material
    Aluminum, Buna-N, Polyurethane, Steel
  • Maximum Operating Pressure
    900 psi
  • Pump Material
    Steel, Polyurethane, Aluminum, Buna-N
  • Pump Ratio
    5:1
  • Pump Type
    Piston
  • Series
    Fire-Ball 300
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)