Motion
226018

GRACO INC
226018

Lubrication Pump - Piston, Grease, 50:1 Ratio
Mi Item #12767140
MFR #226018
Price$14,342.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
226018

Lubrication Pump - Piston, Grease, 50:1 Ratio
Mi Item #12767140
MFR #226018

Mfr description
226018 FIREBALL 425 PUMP, 50:1, TOPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,342.00/each

Specifications

Dimensions

  • Weight
    37 lbs, 16.783 kg

Details

  • Application
    Industrial
  • Container Type
    Drum
  • Includes
    Elevator, Fireball 50:1 425 Pump, Inductor Plate Assembly
  • Lubrication Type
    Grease
  • Material
    CS, Leather
  • Maximum Operating Pressure
    4000 psi
  • Pump Material
    CS, Leather
  • Pump Ratio
    50:1
  • Pump Type
    Piston
  • Series
    Fire-Ball 425
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)