1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GRACO INC
253388
Lubrication Pump - Heavy Grease, 50:1 Ratio
MI ITEM #
12767179
MFR #
253388
Your Price
$3,118.38
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
GRACO INC 253388
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRACO INC
253388
Lubrication Pump - Heavy Grease, 50:1 Ratio
MI ITEM #
12767179
MFR #
253388
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,118.38
/each
(List
$3,742.05
)
Qty
Add to Cart
Overview
Mfr description
253388 FIREBALL 225 PUMP, BASE, 50:1, 12
Specifications
Lubrication Type
Heavy Grease
Compatible Container Size
120 lb
Maximum Operating Pressure
5000 psi
Pump Ratio
50:1
Type
Grease
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought