Motion
SDL25B

GRACO INC
SDL25B

300 psi, 1/2 NPSM - Male Inlet, Overhead Mount
Mi Item #12768488
MFR #SDL25B
Price$1,103.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SDL25B

300 psi, 1/2 NPSM - Male Inlet, Overhead Mount
Mi Item #12768488
MFR #SDL25B

Mfr description
SDL25B REEL, HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,103.97/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft

Details

  • Mount Type
    Overhead Mount
  • Rated Pressure
    300 psi
  • Reel Inlet
    1/2 NPSM - Male
  • Reel Outlet
    3/8 NPT - Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)