Overview
Mfr description
SDL33B REEL, HOSE
Specifications
- Hose Inside Diameter1/2 in
- Hose Length35 ft
- Reel Inlet1/2 NPSM - Male
- Rated Pressure300 psi
- Mount TypeOverhead Mount
- Reel Outlet1/2 NPT - Male
- Standard Hose Capacity Length35 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data