Motion
SDL56B

GRACO INC
SDL56B

300 psi, 1/2 NPSM - Male Inlet, Overhead Mount
Mi Item #12768503
MFR #SDL56B
Price$1,184.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SDL56B

300 psi, 1/2 NPSM - Male Inlet, Overhead Mount
Mi Item #12768503
MFR #SDL56B

Mfr description
SDL56B REEL, HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,184.23/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    65 ft

Details

  • Mount Type
    Overhead Mount
  • Rated Pressure
    300 psi
  • Reel Inlet
    1/2 NPSM - Male
  • Reel Outlet
    3/8 NPT - Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)