Specifications
Dimensions
- Hose Inside Diameter3/8 in
- Hose Length65 ft
Details
- Mount TypeOverhead Mount
- Rated Pressure300 psi
- Reel Inlet1/2 NPSM - Male
- Reel Outlet3/8 NPT - Male
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)