Specifications
Dimensions
- Hose Inside Diameter1/2 in
- Hose Length50 ft
Details
- Mount TypeOverhead Mount
- Rated Pressure300 psi
- Reel Inlet1/2 NPSM - Male
- Reel Outlet1/2 NPT - Male
- Standard Hose Capacity Length50 ft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)