Overview
Mfr description
XDL56B REEL, HOSE
Specifications
- Hose Inside Diameter3/8 in
- Hose Length65 ft
- Reel Inlet1/2 NPSM - Male
- Rated Pressure300 psi
- Mount TypeBench Mount, Truck Mount
- Reel Outlet3/8 NPT - Male
- Standard Hose Capacity Length65 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data