1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GRACO INC
101283
90° Grease Fitting - 90 ° Angle, 1/4-28 in Thread Size, SAE-LT Thread Type, Steel Material
MI ITEM #
12770288
MFR #
101283
Price
$7.35
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
GRACO INC 101283
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRACO INC
101283
90° Grease Fitting - 90 ° Angle, 1/4-28 in Thread Size, SAE-LT Thread Type, Steel Material
MI ITEM #
12770288
MFR #
101283
Mfr description
101283 FITTING, LUBRICATION
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.35
/each
Add to Cart
Specifications
Dimensions
Fitting Thread Size
1/4-28 in
Head Angle
90 °
Details
Fitting Thread Type
SAE-LT
Material
Steel
Type
Standard Grease Fitting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items