Motion
101287

GRACO INC
101287

Straight Grease Fitting - 1/4 in Thread Size, Drive Thread Type, Steel Material
MI ITEM #12770289
MFR #101287
Price$4.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
101287

Straight Grease Fitting - 1/4 in Thread Size, Drive Thread Type, Steel Material
MI ITEM #12770289
MFR #101287

Mfr description
101287 FITTING, LUBRICATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.62/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4 in

Details

  • Fitting Thread Type
    Drive
  • Material
    Steel
  • Type
    Standard Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)