Motion
FC639-16RL
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1 in ID, 1.43 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #12770571
MFR #FC639-16RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1 in ID, 1.43 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #12770571
MFR #FC639-16RL

Mfr description
FC639-16RL CONSTANT PRESSURE 3000 PSI
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    6 in
  • Dash Size
    -16
  • Height
    1.43 in
  • Hose Dash Size
    -16
  • Hose Length
    12.00 in
  • Hose Weight
    0.83 lb
  • Inside Diameter
    1 in
  • Length
    12.00 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.43 in
  • Outside Diameter
    1.43 in
  • Overall Length
    12.00 in
  • Overall Weight
    0.83 lb
  • Wall Thickness
    0.215 in
  • Weight
    0.83 lb
  • Width
    1.43 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Refined petroleum based fluids.
  • Applications
    Refined petroleum based fluids.
  • Burst Pressure
    12000 psi
  • Color
    Black
  • Compatible Fittings
    TTC Crimp, Skive Crimp
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Aeroquip FC639 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Transfer
  • Manufacturer Catalog Number
    FC639-16RL
  • Manufacturer Upc Number
    678146145604
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Max Pressure
    3000 psi
  • Maximum Operating Pressure
    3000 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    3000 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    3000 psi
  • Standards Met
    MSHA Approved
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • UPC_NO
    678146145604
  • Working Pressure
    3000 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)