Overview
Mfr description
3TR7N-04-500RC HOSE, THERMO, SYNFLEX
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3050 psi
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeTextile
- Hose Dash Size4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data