Overview
Mfr description
3TR8-08-2500RL HOSE, THERMO 100R8 BLACK
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3550 psi
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeTextile
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data