Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #12770777
MFR #04Z-604-TZ

Mfr description
04Z-604-TZ FTNG (PERM), SAE 37 R2
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • Dash Size
    4
  • End 1 Size
    -4
  • Height
    0.88 in
  • Hex Body
    0.5500 in
  • Hex Size
    0.55 in
  • Hose Cut-Off Factor
    1.05 in
  • Hose Dash Size
    -4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    2.04 in
  • Outer Diameter
    0.88 in
  • Overall Length
    2.04 in
  • Overall Weight
    0.09 lb
  • SAE Size
    -4
  • Size
    -4
  • Thread Size
    -4
  • Weight
    0.09 lb
  • Width
    0.88 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Color
    Zinc-Nickel Plated
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    Female 37 °swivel
  • End 1 Thread
    7/16-20
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    Zinc-Nickel Plated
  • Finish/Coating
    Zinc-Nickel Plated
  • Fitting Connection Family
    JIC 37 °Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    04Z-604-TZ
  • Manufacturer Upc Number
    810075333831
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Hose Fittings
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE J1176
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Female JIC Swivel
  • UPC_NO
    810075333831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)