Motion
04Z-644-TZ
Weatherhead (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #12770779
MFR #04Z-644-TZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #12770779
MFR #04Z-644-TZ

Mfr description
04Z-644-TZ FTNG (PERM), SAE 37 R2
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.25 in
  • Dash Size
    4
  • End 1 Size
    0.4375 in
  • Height
    2.59 in
  • Hex Body
    0.5600 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    0.92 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    2.17 in
  • Outer Diameter
    0.8800 in
  • Overall Length
    2.17 in
  • Overall Weight
    0.11 lb
  • SAE Size
    -4
  • Size
    0.4375 in
  • Thread Size
    7/16-20
  • Weight
    0.11 lb
  • Width
    0.88 in

Details

  • Additional Details
    Dura-Kote plating for superior corrosion resistance, Innovative design to deliver performance and maximum uptime, System engineered to extend hose assembly life
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Coating
    Zinc-Nickel Plated
  • Color
    Zinc-Nickel Plated
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    JIC 37
  • End 1 Style
    JIC 37
  • End 1 Thread
    7/16-20
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish/Coating
    Zinc-Nickel Plated
  • Fitting Connection Family
    JIC
  • Fitting Shape
    90° Elbow
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    04Z-644-TZ
  • Manufacturer Upc Number
    810075333879
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Hose Fittings
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE J1176
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37
  • Type
    JIC Female Swivel
  • UPC_NO
    810075333879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)