Motion
04Z-A24-TZ
Weatherhead Z Series Crimp Hose Fittings Female ORS Swivel Short Drop 90 Elbow
MI ITEM #12770785
MFR #04Z-A24-TZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Z Series Crimp Hose Fittings Female ORS Swivel Short Drop 90 Elbow
MI ITEM #12770785
MFR #04Z-A24-TZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04Z-A24-TZ FTNG (PERM), ORS R2
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Carbon Steel
  • Connection 1 Short Name
    UNF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.17 in
  • Length
    2.23 in
  • Overall Length
    2.23 in
  • Manufacturer Catalog Number
    04Z-A24-TZ
  • Manufacturer Upc Number
    810075333909
  • UPC_NO
    810075333909
  • Standards Met
    SAE J1176
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.69 in
  • Inside Diameter
    0.17 in
  • Height
    1.58 in
  • Angle
    90 °
  • Finish/Coating
    Zinc-Nickel Plated
  • Weight
    0.16 lb
  • Product Types
    Hose Fittings
  • Color
    Zinc-Nickel Plated
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.16 lb
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Type
    UNF
  • Hose Dash Size
    4
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought