Motion
06Z-A66-TZ
Weatherhead Z Series Crimp Hose Fittings Female ORS Swivel Long Drop 90 Elbow
Mi Item #12770801
MFR #06Z-A66-TZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Z Series Crimp Hose Fittings Female ORS Swivel Long Drop 90 Elbow
Mi Item #12770801
MFR #06Z-A66-TZ

Mfr description
06Z-A66-TZ FTNG (PERM), ORS R2
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    11/16 in
  • Height
    3.03 in
  • Hex Size
    0.81 in
  • Hose Cut-Off Factor
    1.34 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.24 in
  • Length
    2.77 in
  • Overall Length
    2.77 in
  • Overall Weight
    0.22 lb
  • Weight
    0.22 lb
  • Width
    1.07 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Color
    Zinc-Nickel Plated
  • Connection 1 Short Name
    FOR-SEAL
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    11/16-16
  • End 1 Type
    FOR-SEAL
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish/Coating
    Zinc-Nickel Plated
  • Manufacturer Catalog Number
    06Z-A66-TZ
  • Manufacturer Upc Number
    810075334050
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • Standards Met
    SAE J1176
  • UPC_NO
    810075334050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)