Overview
Mfr description
1206-12S FTNG (REUS), OTHER
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon steel
- End 1 Size1
- Hex Size1.13
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- ColorDura-Kote
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data