Motion
1206-4S
1206-4S
MI ITEM #12770900
MFR #1206-4S
List Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1206-4S
MI ITEM #12770900
MFR #1206-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.53/each for your price

Overview

Mfr description
1206-4S FTNG (REUS), OTHER

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon steel
  • Hex Size
    0.56
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Color
    Dura-Kote
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought