Motion
1206-6S
Hose End - Steel Material, 3/8 in Hose ID
Mi Item #12770901
MFR #1206-6S
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/8 in Hose ID
Mi Item #12770901
MFR #1206-6S

Mfr description
1206-6S FTNG (REUS), OTHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.90/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • Hex Size
    0.69
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3800 in, 9.50 mm
  • SAE Size
    -6
  • Size
    -6

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Coating
    Zinc Plated
  • Color
    Dura-Kote
  • Compatible Hose Series
    FC
  • Configuration
    Straight
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    1206-6S
  • Material
    Steel
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)