Motion
1210-6S
Hose End - Steel Material, 5/16 in Hose ID
Mi Item #12770903
MFR #1210-6S
Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 5/16 in Hose ID
Mi Item #12770903
MFR #1210-6S

Mfr description
1210-6S FTNG (REUS) R5 SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.95/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • Height
    0.8800 in
  • Hex Body
    0.8125 in
  • Hex Size
    0.81
  • Hose Dash Size
    6
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Outer Diameter
    0.8800 in
  • SAE Size
    -6
  • Size
    -6
  • Width
    0.8800 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Coating
    Dura-Kote
  • Compatible Hose Series
    100R5 Reusable
  • Configuration
    Straight
  • Finish/Coating
    Dura-Kote
  • Fitting Shape
    Straight
  • Fitting Type
    Reusable
  • For Use With
    100R5 Reusable
  • Manufacturer Catalog Number
    1210-6S
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Socket
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)