Motion
1210-8S
1210-8S
MI ITEM #12770904
MFR #1210-8S
List Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1210-8S
MI ITEM #12770904
MFR #1210-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.65/each for your price

Overview

Mfr description
1210-8S FTNG (REUS) R5 SOCKET

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon steel
  • Hex Size
    0.94
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Color
    Dura-Kote
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text