Motion
1290-10S
Steel Material
Mi Item #12770915
MFR #1290-10S
Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
Mi Item #12770915
MFR #1290-10S

Mfr description
1290-10S MISC NUT WHD C5105X10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.59/each

Specifications

Dimensions

  • End 1 Size
    5/8 in

Details

  • Adapter Type
    Nut
  • Color
    Zinc clear trivalent chromate
  • Material
    Steel
  • Series
    1290
  • Type
    Flared nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)