Motion
1290-12S
Steel Material
MI ITEM #12770916
MFR #1290-12S
Your Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
MI ITEM #12770916
MFR #1290-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.04/each(List $4.65)

Overview

Mfr description
1290-12S MISC NUT WHD C5105X12

Specifications

  • Adapter Type
    Nut
  • Type
    Flared nut
  • End 1 Size
    3/4 in
  • Material
    Steel
  • Color
    Zinc clear trivalent chromate
  • Series
    1290

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text